
Patriot Memory 16 GB Class 10/UHS-I (U3) microSDHC - 80 MB/s Read - 10 MB/s Write - 2 Year Warranty (Discontinued)
- Mfr # PSF16GMDC10
- Zoro # G211898769
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSF16GMDC10
Zoro #
G211898769
UPC #
-
Country of Origin
China
Dimensions
Thickness
79 mil
Width
0.6"
Length
0.7"
Details
Storage Capacity
16 GB
Maximum Write Speed
10 MB/s
Maximum Read Speed
80 MB/s
Series
LX
Green Environmental Attribute
Environmentally Friendly
Speed Class Rating
Class 10/UHS-I (U3)
Item
microSDHC
Environmentally Friendly
Yes
Description
Patriot LX 16GB Micro SDHC C10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.