Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patriot Memory Patriot P210 2Tb Sata3 2.5 P210S2TB25

Patriot P210 2Tb Sata3 2.5 (Discontinued)

  • Mfr # P210S2TB25
  • Zoro # G2537644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P210S2TB25
Zoro #
G2537644
UPC #
814914026830
Country of Origin
Unknown

Dimensions

Height
0.2"
Width
2.8"
Length
3.9"

Details

Product Type
Solid State Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.