Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Patriot Memory Patriot P300 256Gb M.2 Pcie P300P256GM28

Patriot P300 256Gb M.2 Pcie (Discontinued)

  • Mfr # P300P256GM28
  • Zoro # G2536098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300P256GM28
Zoro #
G2536098
UPC #
814914026519
Country of Origin
Unknown

Dimensions

Height
0.1"
Width
0.9"
Depth
3.1"

Details

Product Type
Solid State Drive

Description

The Patriot Memory Patriot P300 256Gb M.2 Pcie is a solid state drive with a height of 0.1", width of 0.9", and depth of 3.1".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.