
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSD416G320081
Zoro #
G9040609
UPC #
814914027288
Country of Origin
Unknown
Dimensions
Width
1.2"
Thickness
126 mil
Length
5.2"
Memory Size
16 GB
Details
Number of Pins
288-pin
Product Type
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.