
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSD432G26662
Zoro #
G9040189
UPC #
814914026861
Country of Origin
Unknown
Dimensions
Thickness
126 mil
Length
5.2"
Width
1.2"
Memory Size
32 GB
Details
Number of Pins
288-pin
Product Type
RAM Module
Description
The Patriot Memory Patriot Sig 32Gb 2666Mhz Udimm is a RAM Module with a thickness of 126 mil, a length of 5.2", a width of 1.2", a memory size of 32 GB, and 288-pin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.