
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSD44G240081S
Zoro #
G9043670
UPC #
814914023853
Country of Origin
Unknown
Dimensions
Width
1.2"
Length
2.7"
Thickness
120 mil
Memory Size
4 GB
Details
Product Type
RAM Module
Number of Pins
260-pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.