Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patriot Memory Patriot Sig 8Gb 2666Mhz Sodimm PSD48G266681S

Patriot Sig 8Gb 2666Mhz Sodimm (Discontinued)

  • Mfr # PSD48G266681S
  • Zoro # G9042368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD48G266681S
Zoro #
G9042368
UPC #
814914025574
Country of Origin
Unknown

Dimensions

Length
2.7"
Thickness
120 mil
Width
1.2"
Memory Size
8 GB

Details

Number of Pins
260-pin
Product Type
RAM Module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.