
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV550OUXK
Zoro #
G4371998
UPC #
814914025185
Country of Origin
Unknown
Dimensions
Width
2.6"
Height
1.5"
Depth
4.9"
Details
Package Type
Retail
Product Type
Gaming Mouse
Description
Patriot V550 Optical Gaming mouse is built ergonomically with versatility and comfortability in mind. Assembled with PixArt's 3325 optical sensor, and an adjustable DPI of 5,000, giving you the agility and boost you need while strategizing through the most extreme games. Easily adjust DPI settings of up to 10,000 DPI with the Viper Software. Giving you the flexibility to link various game settings to 8 individual, programmable buttons, you can now dominate any match with a breeze. Spice up your setup with the V550's full RGB spectrum lighting customization to match countless color themes. With a max IPS of 100 and polling rate of 1,000Hz, Viper's V550 sensor is suitable for fast, point-and-click style aiming in addition to real-time tracking. The Viper V550 ambidextrous mouse stays incredibly comfortable during those long, fierce gaming sessions to keep your performance high and your experience pain-free. Perfectly compatible with all up to date operating systems, the V550 can bring any gaming session to life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.