Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patriot Memory Patriot V551 Gaming Mouse, PV551OUXK PV551OUXK

Patriot V551 Gaming Mouse, PV551OUXK (Discontinued)

  • Mfr # PV551OUXK
  • Zoro # G4376925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV551OUXK
Zoro #
G4376925
UPC #
814914025192
Country of Origin
Unknown

Description

Experience the power of absolute control in your hand no matter how intense the game is! The Viper V551 RGB gaming mouse lets you customize its full RGB spectrum lighting throughout its strikingly colorful LED multi-zones to match your personal setup. In addition, it features 7 handy, programmable macro buttons to cover all your gaming needs. The V551 is equipped with PixArt's advanced 3327 optical sensor and adjustable up to 6,200 DPI. Paired with our Viper Software users have changeable options of up to 12,000 DPI that can easily be managed between your personalized profiles at a click of a button, giving you the edge needed to excel during gameplay. Its true tracking at 220 IPS and polling rate of 1,000Hz, grants you the absolute advantage in real and sensitive response time during your long- fierce matches. In addition to the ergonomic design, large PTFE glide pads, and sturdy 1.8-meter braided cord, the V551 Mouse allows for engaging performance and speed over any surface. The V551 is backed by a and compatible with all up to date operating systems. Pixart 6200 dpi optical sensor. Up to 12,000 DPI through software. Ergonomic Pro-style design. Fully customizable. Multi-zone full spectrum RGB. 8 buttons, 7 programmable. Omron switches, 10 million clicks. USB interface, 1.8 m braided cable. Large PTFE glide pads. IPS: 220. Polling rate: 1000Hz. Viper software.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.