This item is Discontinued.

Patriot Memory Patriot V765 Gaming Keyboard, PV765MBRUXMGM PV765MBRUXMGM

Patriot V765 Gaming Keyboard, PV765MBRUXMGM (Discontinued)

  • Mfr # PV765MBRUXMGM
  • Zoro # G4524582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV765MBRUXMGM
Zoro #
G4524582
UPC #
814914025239
Country of Origin
Unknown

Description

The Viper V765 Mechanical RGB Keyboard comes with a full set of features including the first ever DIP LED box switch for maximum lighting effects! The Kailh Red box switches are water and dust resistant (IP56) to make your keyboard last longer and stay cleaner. The full size layout with compact design makes the Viper V765 the perfect option to take with you when you need it! With a 3.6mm travel distance, the V765 gives you a quicker response time without sacrificing the mechanical feel gamers need. Don't just upgrade your set up, bring it to life and immerse yourself in the game. The V765 is built with a durable aluminum chassis and a magnetic detachable palm rest for comfort and support during those long nights of gaming. The V765 is compatible with all up to date platforms. Kailh mechanical box switches for superior durability and quicker response time. Water and dust resistant to IP56 rating. Full spectrum RGB, 16.8 million color backlighting. Dedicated multi-media controls. Volume wheel w/ mute function. N-key rollover and anti-ghosting. 103 programmable macro keys. 5 Profile control key. 14 light control keys. 10 level LED reaction management. Multi-level LED backlit dimming. Removable magnetic palm rest. Aircraft grade aluminum chassis. 1.8m braided cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.