Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patriot Memory Patriot Viperblack 16G 3600Mhz PVB416G360C8K

Patriot Viperblack 16G 3600Mhz (Discontinued)

  • Mfr # PVB416G360C8K
  • Zoro # G9040301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVB416G360C8K
Zoro #
G9040301
UPC #
814914027509
Country of Origin
Unknown

Dimensions

Length
5.2"
Width
1.7"
Thickness
279.5 mil
Memory Size
16 GB

Details

Product Type
RAM Module
Number of Pins
288-pin
Package Type
Retail

Description

The Patriot Memory Viperblack 16G 3600Mhz is a RAM Module with a length of 5.2", width of 1.7", and thickness of 279.5 mil. It has a memory size of 16 GB and 288-pin pins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.