This item is Discontinued.

Patriot Memory Patriot Viperelite 4G 2400Mhz PVE44G240C6GY

Patriot Viperelite 4G 2400Mhz (Discontinued)

  • Mfr # PVE44G240C6GY
  • Zoro # G9042526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVE44G240C6GY
Zoro #
G9042526
UPC #
814914023730
Country of Origin
Unknown

Dimensions

Length
5.5"
Thickness
1.7"
Width
5.2"
Memory Size
4 GB

Details

Number of Pins
288-pin
Package Type
Retail
Product Type
RAM Module
Compatibility
AMD Ryzen Motherboards Intel Series Motherboards: 100, 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.