Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Patriot Memory Patriot Vpn100 512G Pciegen3X4 VPN100-512GM28H

Patriot Vpn100 512G Pciegen3X4 (Discontinued)

  • Mfr # VPN100-512GM28H
  • Zoro # G2538189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPN100-512GM28H
Zoro #
G2538189
UPC #
814914025277
Country of Origin
Unknown

Dimensions

Height
0.4"
Width
3.1"
Depth
0.9"

Details

Product Type
Solid State Drive
Package Type
Retail

Description

The Patriot Memory Patriot Vpn100 512G Pciegen3X4 is a solid state drive with a height of 0.4", a width of 3.1", and a depth of 0.9".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.