This item is Discontinued.

Patriot Memory Patriot Vss Ddr4 16G 3000Mhz, PVS416G300C6 PVS416G300C6

Patriot Vss Ddr4 16G 3000Mhz, PVS416G300C6 (Discontinued)

  • Mfr # PVS416G300C6
  • Zoro # G9040286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVS416G300C6
Zoro #
G9040286
UPC #
814914025468
Country of Origin
Unknown

Dimensions

Thickness
275.6 mil
Width
1.7"
Length
5.3"
Memory Size
16 GB

Details

Number of Pins
288-pin
Product Type
RAM Module

Description

The Patriot Memory Patriot Vss Ddr4 16G 3000Mhz, PVS416G300C6 is a RAM Module with a thickness of 275.6 mil, a width of 1.7", a length of 5.3", and 288-pin. It has a memory size of 16 GB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.