This item is Discontinued.

Patriot Memory Patriot Vss Ddr4 32G 3000Mhz, PVS432G300C6K PVS432G300C6K

Patriot Vss Ddr4 32G 3000Mhz, PVS432G300C6K (Discontinued)

  • Mfr # PVS432G300C6K
  • Zoro # G9039568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVS432G300C6K
Zoro #
G9039568
UPC #
814914025482
Country of Origin
Unknown

Dimensions

Length
5.6"
Thickness
1.8"
Width
5.3"
Memory Size
32 GB

Details

Number of Pins
288-pin
Package Type
Retail
Product Type
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.