This item is Discontinued.

Patriot Memory Signatue DDR3 4GB 1600MHz CL11, PSD34G160081 PSD34G160081

Signatue DDR3 4GB 1600MHz CL11, PSD34G160081 (Discontinued)

  • Mfr # PSD34G160081
  • Zoro # G5446945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSD34G160081
Zoro #
G5446945
UPC #
815530015185
Country of Origin
Unknown

Dimensions

Width
1.2"
Memory Size
4 GB

Details

Number of Pins
240-pin
Product Type
RAM Module

Description

Patriot Memory's Signature Line DDR3 Non-ECC Unbu ered memory delivers the quality, reliability and performance expected for today's computer needs. This 8GB modules is designed to run at PC3-12800 (1600MHz) at CAS 11 latency timings. Built using speci c build-of-materials (BOMs) we ensure that every module meets and exceeds industry standards: o ering you a hassle-free upgrade. We certify every component that goes into our modules, including the modules themselves, which must pass strict standards to ensure compatibility, quality and reliability. With free customer service and a , Patriot Memory?s Signature memory modules are a perfect system upgrade option.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.