Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Viper V570 Blackout RGB Mouse, PV570LUXWAK (Discontinued)

  • Mfr # PV570LUXWAK
  • Zoro # G4377013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV570LUXWAK
Zoro #
G4377013
UPC #
814914023891
Country of Origin
Unknown

Description

The Patriot Viper V570 RGB Blackout edition gaming mouse gives you the ability to customize your mouse to match any color theme you desire with full spectrum RGB lighting throughout seven different color zones on the mouse. With its unique FPS and MMO hybrid design, you can dominate in a wider array of games. The dedicated sniper button, will give you the tactical advantage in any FPS game. Paired with the Viper Software, the V570 RGB Blackout edition allows you to program up to 13 buttons for easy access during intense gaming sessions, set up custom RGB profiles and adjust the sensitivity to suit your gaming style. It also allows you to add up to 34.2g of weight for a customized feel and greater control. The Viper V570 RGB Blackout edition laser gaming mouse is equipped with an Xtreme precision laser sensor and Omron switches for reliability and speed while maneuvering through the most demanding games. The Viper Software allows you the flexibility to program four levels of DPI settings up to 12,000 DPI that can be switched on the fly with the press of a button. Ergonomic design and ceramic foot pads allow for maximum performance and speed over any surface. The V570 RGB Blackout edition is compatible with nearly every Windows operating system, including Windows 10 and later, and Mac OS X, or higher.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.