This item is Discontinued.

Patriot Patriot - PDP PSD22G80026 Patriot Memory PSD22G80026 2GB DDR2-800 PC2-6400 Non-ECC Unbuffered PSD22G80026

Patriot - PDP PSD22G80026 Patriot Memory PSD22G80026 2GB DDR2-800 PC2-6400 Non-ECC Unbuffered (Discontinued)

  • Mfr # PSD22G80026
  • Zoro # G403847834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD22G80026
Zoro #
G403847834
UPC #
-
Country of Origin
China

Description

Memory Category
Desktop
Memory Type
DDR2
Memory Speed
PC6400
Memory Speed MHz
800MHz
Memory Size
2GB
Memory Modules
1
Memory Socket
DIMM
Memory CAS Latency
6
Pins
240
ECC
No
Memory Buffer
Unbuffered
Item Dimension (L"xW"xH")
2.17 x 6.7 x 0.52
Weight
0.15 lb
Warranty Information
Lifetime Manufacture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.