BluBird Patriot Pro Heavy-duty Retractable Rubber Air Hose Reel 3/8" x 50'

  • Mfr # PPRHD3850

  • Zoro # G914672246


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
0.375
Hose Length
50
Application
Pneumatic tools, machinery, automotive, industrial, workshop, air compression
Color
Red
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPRHD3850
Zoro #
G914672246
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
0.375
Hose Length
50

Details

Application
Pneumatic tools, machinery, automotive, industrial, workshop, air compression
Color
Red
Housing Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.