BluBird Patriot Pro Rubber Air Hose Assembly 3/8" x 15'

  • Mfr # PPPRO3815

  • Zoro # G414672395


product price: $15.97
/ea

Key Features

Length
15
Material
Rubber
Color
Red
Hose Inside Dia.
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPPRO3815
Zoro #
G414672395
UPC #
-
Country of Origin
India

Dimensions

Length
15
Hose Inside Dia.
0.375

Details

Material
Rubber
Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.