This item is Discontinued.

Patterson High Velocity Industrial Fan 14" Non-Oscillating, 230/460VAC, 2600 CFM H14B-CS

High Velocity Industrial Fan 14" Non-Oscillating, 230/460VAC, 2600 CFM (Discontinued)

  • Mfr # H14B-CS
  • Zoro # G6206654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H14B-CS
Zoro #
G6206654
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Diameter
14 in
Height
20 in
Blade Dia.
14"
Width
20 in
Shaft Dia.
1/2 in
Outside Dia.
20"
Max. Depth
16"
Depth
16 in

Details

Item
High Velocity Industrial Fan
Oscillation
Non-Oscillating
Air Flow
2,600 cfm
Voltage
230/460V AC
Number of Speeds
1
Motor HP
1/4
Number of Blades
3
Phase
3
Watts
185
Air Velocity (FPM) @ 40 Ft
225
Motor Enclosure
Totally Enclosed Air Over
Air Velocity @ 60 Ft.
175
Motor Type
3 Phase
Operating Amps
1.5-1.4/0.75
Housing Material
Steel
Bearing Type
Ball
Guard Material
Steel
Motor RPM
1725
Wire Guard Finish
Blue Powder Coated
Air Velocity @ 40 Ft.
225
Air Velocity (FPM) @ 20 Ft.
400
CFM High
2600
Max. Ambient Temp.
105 Degrees F
Fan RPM
1725
Air Velocity @ 20 Ft.
400
Assembled
Yes
Standards
OSHA compliant wire guards
Air Velocity (FPM) @ 80 Ft.
120
Hz
60
Motor Insulation
CLASS B
Drive Type
Direct
Fan Mounting Location
Ceiling, Floor, Wall
Thermal Protection
Automatic
Speeds
1
Requires
Hard Wiring and Mounting Devices For Specific Applications, use Either 6ALG3, 6ALH0, 6ALG5, 6ALG6 or 6ALG7
Air Velocity (FPM) @ 60 Ft.
175
Application
Spot Cooling and People Cooling
Air Velocity @ 80 Ft.
120
Oscillating / Non-Oscillating
Non-Oscillating

Description

High-Velocity Industrial Fan, Blade Dia. 14 in, Non-Oscillating, 1 Speeds, Voltage 230/460V AC, 3 Phase, CFM High 2600, Air Velocity @ 20 Ft. 400, Motor HP 1/4, Motor RPM 1725, Operating Amps 1.5-1.4/0.75, Fan Mounting Location Fan Head Only, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 185, Motor Type 3 Phase, Drive Type Direct, Outside Dia. 20 In., Height 20 in, Width 20 in, Max. Depth 16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.