This item is Discontinued.

Patterson High Velocity Industrial Fan 22" Non-Oscillating, 230/460VAC, 5570 CFM H22B-CS

High Velocity Industrial Fan 22" Non-Oscillating, 230/460VAC, 5570 CFM (Discontinued)

  • Mfr # H22B-CS
  • Zoro # G4466043
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H22B-CS
Zoro #
G4466043
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Diameter
22"
Height
29"
Max. Depth
16"
Blade Dia.
22"
Width
29"
Outside Dia.
29"
Shaft Dia.
5/8"
Depth
16 in

Details

Item
High Velocity Industrial Fan
Oscillation
Non-Oscillating
Air Flow
5570 CFM
Voltage
230/460VAC
Number of Speeds
1
Motor HP
1/2
Number of Blades
3
Phase
3
Air Velocity (FPM) @ 40 Ft
450
Motor Enclosure
Totally Enclosed Air Over
Drive Type
Direct
Thermal Protection
Automatic
Air Velocity @ 60 Ft.
375
Application
Spot Cooling and People Cooling
Fan Mounting Location
Ceiling, Floor, Wall
Standards
OSHA compliant wire guards
Air Velocity @ 40 Ft.
450
Wire Guard Finish
Blue Powder Coated
Bearing Type
Ball
Motor Insulation
CLASS B
Air Velocity (FPM) @ 60 Ft.
375
Air Velocity @ 80 Ft.
200
Watts
370
Hz
60
Air Velocity (FPM) @ 20 Ft.
625
Air Velocity (FPM) @ 80 Ft.
200
Housing Material
Steel
CFM High
5570
Fan RPM
1725
Operating Amps
2.4-2.3/1.2
Requires
Hard Wiring and Mounting Devices For Specific Applications, use Either 6ALG3, 6ALH0, 6ALG5, 6ALG6 or 6ALG7
Motor Type
3 Phase
Assembled
Yes
Speeds
1
Max. Ambient Temp.
105 Degrees F
Air Velocity @ 20 Ft.
625
Motor RPM
1725
Guard Material
Steel
Oscillating / Non-Oscillating
Non-Oscillating

Description

High-Velocity Industrial Fan, Blade Dia. 22 in, Non-Oscillating, 1 Speeds, Voltage 230/460V AC, 3 Phase, CFM High 5570, Air Velocity @ 20 Ft. 625, Motor HP 1/2, Motor RPM 1725, Operating Amps 2.4-2.3/1.2, Fan Mounting Location Fan Head Only, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 370, Motor Type 3 Phase, Drive Type Direct, Outside Dia. 29 In., Height 29 in, Width 29 in, Max. Depth 16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.