Shop PATTERSON
See all product information
Create Account
Bolts, Silver, Steel, PK3
- Mfr # HV KIT
- Zoro # G0868524
product price:Â
$
15.29
/pk of 3, $5.10/ea
Key Features
For Use With
H14A, H26B, H30A, H30B, HIP18A, HIP18A-BS, HIP22A, HIP22A-BS
Material
Steel
Includes
(3) Eye Bolts, Nuts, Washers and Assembly Instructions
Fan Accessory Color
Silver
Fan Accessory Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HV KIT
- Zoro #
- G0868524
- UPC #
- -
- Country of Origin
- United States
- Item
- Bolts
- For Use With
- H14A, H26B, H30A, H30B, HIP18A, HIP18A-BS, HIP22A, HIP22A-BS
- Material
- Steel
- Includes
- (3) Eye Bolts, Nuts, Washers and Assembly Instructions
- Fan Accessory Color
- Silver
- Fan Accessory Finish
- Zinc Plated
- Fan Accessory Material
- Steel
- Finish
- Zinc Plated
- Application
- Commercial, Industrial
- Type
- Ceiling Chain Mount
- Color
- Silver
- Accessory Type
- Bolts
- Compatible with Brand
- Patterson Fan
- Compatible Product Type
- H14A, H26B, H30A, H30B, HIP18A, HIP18A-BS, HIP22A, HIP22A-BS
Description
Bolts, Fan Accessory Type Bolts, For Use With H14A, H26B, H30A, H30B, HIP18A, HIP18A-BS, HIP22A, HIP22A-BS, Voltage Not Applicable, Not Applicable Height, Not Applicable Width, Not Applicable Length, Fan Accessory Material Steel, Fan Accessory Finish Zinc-Plated, Fan Accessory Color Silver, Includes (3) Eye Bolts, Nuts, Washers, Standards Not Applicable, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.