Zoro Homepage
This item is Discontinued.
Patterson Ceiling Fan, 10 ft. Blade Dia., 1 Phase, 110 H5.1F10A-110-1HP

Ceiling Fan, 10 ft. Blade Dia., 1 Phase, 110 (Discontinued)

  • Mfr # H5.1F10A-110-1HP
  • Zoro # G3377416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5.1F10A-110-1HP
Zoro #
G3377416
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Dia.
10 ft.
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.

Details

Fan Blade Color
Gray
Fan Housing Material
Steel
Housing Finish
Steel, Powder Coated
Number of Blades
5
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
Variable
Voltage
110
Phase
1
Hz
60
RPM @ 60 Hz
87
Housing Finish - Fans
Powder Coated
Housing Color - Fans
Blue
Input Volts AC @ 60/50 Hz
120
Blade Material - Fans
Aluminum
Item
Ceiling Fan
High CFM
101,639
Full Load Amps
7.4
Fan Watts
888
Blade Finish
Aluminum
Fan Voltage
110VAC
Fan Item
Ceiling Fan
RPM
3200
Housing Material - Fans
Steel
Full Load Watts
888
Includes
Motor, Hub, Gearbox,(4) Guywires, Vfd Control, Not Reversible
Speed Controllable
Yes

Description

Ceiling Fan, 110V AC Voltage, 888 Fan Watts, Phase 1, 87 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Blade Finish Aluminum, Housing Finish Steel, Powder Coated, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Not Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.