Zoro Homepage
This item is Discontinued.
Patterson Ceiling Fan, 10 ft. Blade Dia., 1 Phase H5.1F10A-110-1HP

Ceiling Fan, 10 ft. Blade Dia., 1 Phase (Discontinued)

  • Mfr # H5.1F10A-110-1HP
  • Zoro # G7104513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5.1F10A-110-1HP
Zoro #
G7104513
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
10 ft.
Max. Mounting Height
10 to 45 ft.

Details

Number of Blades
5
Number of Speeds
Variable
Includes
Motor, Hub, Gearbox,(4) Guywires, Vfd Control, Not Reversible
Reversible
No
Phase
1
Item
Ceiling Fan
RPM @ 60 Hz
87
High CFM
101,639
Fan Housing Material
Steel
Hz
60
Input Volts AC @ 60/50 Hz
120
RPM
3200
Fan Item
Ceiling Fan
Fan Voltage
110VAC
Blade Material - Fans
Aluminum
Housing Finish - Fans
Powder Coated
Speed Controllable - Fans
Yes
Housing Material - Fans
Steel
Full Load Amps
7.4
Housing Color - Fans
Blue
Fan Blade Color
Gray
Fan Watts
888

Description

Ceiling Fan, 888 Fan Watts, Phase 1, 87 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Not Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.