Ceiling Fan, 5 Blades, Variable Speeds, 220, Steel, Powder Coated (Discontinued)
- Mfr # H5.1F10A-220-1HP
- Zoro # G7104498
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5.1F10A-220-1HP
Zoro #
G7104498
UPC #
-
Country of Origin
China
Dimensions
Blade Dia.
10 ft.
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.
Description
Ceiling Fan, 770/851 Fan Watts, Phase 1, 87 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Not Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.