Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patterson Ceiling Fan, 5 Blades, Variable Speeds, 460, Steel, Powder Coated H5.1F10B-460-1HP

Ceiling Fan, 5 Blades, Variable Speeds, 460, Steel, Powder Coated (Discontinued)

  • Mfr # H5.1F10B-460-1HP
  • Zoro # G7104811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5.1F10B-460-1HP
Zoro #
G7104811
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
10 ft.
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.

Details

Number of Blades
5
Number of Speeds
Variable
Voltage
460
Includes
Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft), Remote Lockable Disconnect
Reversible
Yes
Phase
3
Housing Finish
Steel, Powder Coated
Item
Ceiling Fan
RPM @ 60 Hz
87
Fan Housing Material
Steel
Fan Blade Color
Gray
Housing Material - Fans
Steel
Housing Color - Fans
Blue
High CFM
101,639
Fan Item
Ceiling Fan
Fan Watts
828
Housing Finish - Fans
Powder Coated
Input Volts AC @ 60/50 Hz
460
Speed Controllable - Fans
Yes
Fan Voltage
460VAC
Full Load Amps
1.8
RPM
3200
Hz
60
Blade Material - Fans
Aluminum
Full Load Watts
828
Speed Controllable
Yes
Blade Finish
Aluminum

Description

Ceiling Fan, 828 Fan Watts, Phase 3, 87 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible Yes, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft), Remote Lockable Disconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.