Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patterson Ceiling Fan, 12 ft. Blade Dia., 1 Phase, 220 H5.1F12A-220-1HP

Ceiling Fan, 12 ft. Blade Dia., 1 Phase, 220 (Discontinued)

  • Mfr # H5.1F12A-220-1HP
  • Zoro # G3377407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5.1F12A-220-1HP
Zoro #
G3377407
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Dia.
12 ft.
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.

Details

Fan Blade Color
Gray
Fan Housing Material
Steel
Housing Finish
Steel, Powder Coated
Number of Blades
5
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
Variable
Voltage
220
Phase
1
Hz
60
RPM @ 60 Hz
77
Includes
Motor, Hub, Gearbox,(4) Guywires, Vfd Control, Not Reversible
Housing Finish - Fans
Powder Coated
Blade Material - Fans
Aluminum
RPM
80 to 1100/160 to 1750/320 to 3100
Input Volts AC @ 60/50 Hz
208/230
Housing Color - Fans
Blue
Full Load Watts
728/805
Item
Ceiling Fan
Full Load Amps
3.5
Housing Material - Fans
Steel
Fan Item
Ceiling Fan
Fan Watts
728/805
Fan Voltage
220VAC
Speed Controllable
Yes
Blade Finish
Aluminum
High CFM
137,395

Description

Ceiling Fan, 220V AC Voltage, 728/805 Fan Watts, Phase 1, 77 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Blade Finish Aluminum, Housing Finish Steel, Powder Coated, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Not Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.