This item is Discontinued.

Patterson Ceiling Fan, 12 ft. Blade Dia., 1 Phase H5.1F12A-110-1HP

This item is Discontinued.

Patterson

Ceiling Fan, 12 ft. Blade Dia., 1 Phase (Discontinued)

Mfr # H5.1F12A-110-1HP
Zoro # G7104583
Country of Origin China
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H5.1F12A-110-1HP
Zoro #
G7104583
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
12 ft.
Max. Mounting Height
10 to 45 ft

Details

Number of Blades
5
Number of Speeds
Variable
Includes
Motor, Hub, Gearbox,(4) Guywires, Vfd Control, Not Reversible
Reversible
No
Phase
1
Item
Ceiling Fan
RPM @ 60 Hz
77
Fan Blade Color
Gray
Hz
60
Blade Material - Fans
Aluminum
Input Volts AC @ 60/50 Hz
120
Housing Finish - Fans
Powder Coated
High CFM
137,395
Housing Material - Fans
Steel
Fan Voltage
110VAC
Fan Housing Material
Steel
Speed Controllable - Fans
Yes
Housing Color - Fans
Blue
RPM
80 to 1100/160 to 1750/320 to 3100
Fan Watts
840
Fan Item
Ceiling Fan
Full Load Amps
7.0

Description

Ceiling Fan, 840 Fan Watts, Phase 1, 77 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Not Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.