Ceiling Fan, 14 ft. Blade Dia., 1 Phase, 110 (Discontinued)
- Mfr # H5.1F14A-110-1HP
- Zoro # G3377300
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H5.1F14A-110-1HP
Zoro #
G3377300
UPC #
-
Country of Origin
Unknown
Dimensions
Blade Dia.
14 ft.
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.
Description
Ceiling Fan, 110V AC Voltage, 816 Fan Watts, Phase 1, 64 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Blade Finish Aluminum, Housing Finish Steel, Powder Coated, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Not Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.