This item is Discontinued.

Patterson Ceiling Fan, 16 ft. Blade Dia., 1 Phase H5.1F16A-220-1HP

This item is Discontinued.

Patterson

Ceiling Fan, 16 ft. Blade Dia., 1 Phase (Discontinued)

Mfr # H5.1F16A-220-1HP
Zoro # G7104629
Country of Origin China
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H5.1F16A-220-1HP
Zoro #
G7104629
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
16 ft.
Max. Mounting Height
10 to 45 ft.

Details

Number of Blades
5
Number of Speeds
Variable
Includes
Motor, Hub, Gearbox,(4) Guywires, Vfd Control, Not Reversible
Reversible
No
Phase
1
Item
Ceiling Fan
RPM @ 60 Hz
59
Housing Color - Fans
Blue
Housing Material - Fans
Steel
Fan Watts
707/782
Full Load Amps
3.4
Input Volts AC @ 60/50 Hz
208/230
Blade Material - Fans
Aluminum
High CFM
186,692
Fan Housing Material
Steel
Fan Voltage
220VAC
Fan Blade Color
Gray
Speed Controllable - Fans
Yes
Housing Finish - Fans
Powder Coated
RPM
3150
Hz
60
Fan Item
Ceiling Fan

Description

Ceiling Fan, 707/782 Fan Watts, Phase 1, 59 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) Guywires, Vfd Control, Not Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.