Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patterson Ceiling Fan, 18 ft. Blade Dia., 1 Phase H5.1F18A-220-1HP

Ceiling Fan, 18 ft. Blade Dia., 1 Phase (Discontinued)

  • Mfr # H5.1F18A-220-1HP
  • Zoro # G7763929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5.1F18A-220-1HP
Zoro #
G7763929
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
18 ft.
Max. Mounting Height
10 to 45 ft

Details

Number of Blades
5
Number of Speeds
Variable
Includes
Motor, Hub, Gearbox,(4) Guywires, Vfd Control, Not Reversible
Reversible
No
Phase
1
Item
Ceiling Fan
RPM @ 60 Hz
46
Fan Blade Color
Gray
Fan Housing Material
Steel
Fan Item
Ceiling Fan
Hz
60
RPM
5000
Blade Material - Fans
Aluminum
Housing Material - Fans
Steel
Full Load Amps
3.4
Speed Controllable - Fans
Yes
Fan Watts
707/782
Housing Color - Fans
Blue
High CFM
209,259
Housing Finish - Fans
Powder Coated
Input Volts AC @ 60/50 Hz
208/230
Fan Voltage
220VAC

Description

Ceiling Fan, 707/782 Fan Watts, Phase 1, 46 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Not Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.