Ceiling Fan, 20 ft. Blade Dia., 3 Phase, 460 (Discontinued)
- Mfr # H5.1F20B-460-1HP
- Zoro # G3377291
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H5.1F20B-460-1HP
Zoro #
G3377291
UPC #
-
Country of Origin
Unknown
Dimensions
Blade Dia.
20 ft.
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.
Description
Ceiling Fan, 460V AC Voltage, 782 Fan Watts, Phase 3, 41 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Blade Finish Aluminum, Housing Finish Steel, Powder Coated, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible Yes, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft), Remote Lockable Disconnect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.