This item is Discontinued.

Patterson Ceiling Fan, 20 ft. Blade Dia., 3 Phase H5.1F20B-230-1HP

This item is Discontinued.

Patterson

Ceiling Fan, 20 ft. Blade Dia., 3 Phase (Discontinued)

Mfr # H5.1F20B-230-1HP
Zoro # G7104741
Country of Origin China
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H5.1F20B-230-1HP
Zoro #
G7104741
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
20 ft.
Max. Mounting Height
10 to 45 ft

Details

Number of Blades
5
Number of Speeds
Variable
Includes
Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft), Remote Lockable Disconnect
Reversible
Yes
Phase
3
Item
Ceiling Fan
RPM @ 60 Hz
41
Housing Finish - Fans
Powder Coated
Blade Material - Fans
Aluminum
Speed Controllable - Fans
Yes
Housing Color - Fans
Blue
Input Volts AC @ 60/50 Hz
208/230
High CFM
231,031
Housing Material - Fans
Steel
Fan Housing Material
Steel
Hz
60
Fan Item
Ceiling Fan
RPM
1100/950/800
Fan Blade Color
Gray
Fan Voltage
230VAC
Fan Watts
749/828
Full Load Amps
3.6

Description

Ceiling Fan, 749/828 Fan Watts, Phase 3, 41 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible Yes, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft), Remote Lockable Disconnect

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.