Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patterson Ceiling Fan, 8 ft. Blade Dia., 3 Phase, 230 H5.1F8B-230-1HP

Ceiling Fan, 8 ft. Blade Dia., 3 Phase, 230 (Discontinued)

  • Mfr # H5.1F8B-230-1HP
  • Zoro # G3377285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5.1F8B-230-1HP
Zoro #
G3377285
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Dia.
8 ft.
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.

Details

Fan Blade Color
Gray
Fan Housing Material
Steel
Housing Finish
Steel, Powder Coated
Number of Blades
5
Reversible
Yes
Speed Controllable - Fans
Yes
Number of Speeds
Variable
Voltage
230
Phase
3
Hz
60
RPM @ 60 Hz
110
High CFM
67,178
Input Volts AC @ 60/50 Hz
208/230
Housing Finish - Fans
Powder Coated
Fan Voltage
230VAC
Housing Material - Fans
Steel
Blade Finish
Aluminum
Fan Item
Ceiling Fan
Includes
Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft.), Remote Lockable Disconnect
Full Load Watts
770/851
Fan Watts
770/851
Speed Controllable
Yes
RPM
110
Blade Material - Fans
Aluminum
Item
Ceiling Fan
Full Load Amps
3.7
Housing Color - Fans
Blue

Description

Ceiling Fan, 230V AC Voltage, 770/851 Fan Watts, Phase 3, 110 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Blade Finish Aluminum, Housing Finish Steel, Powder Coated, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible Yes, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft), Remote Lockable Disconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.