This item is Discontinued.

Patterson Ceiling Fan, 5 Blades, Variable Speeds, 110, Steel, Powder Coated H5.1F8A-110-1HP

This item is Discontinued.

Patterson

Ceiling Fan, 5 Blades, Variable Speeds, 110, Steel, Powder Coated (Discontinued)

Mfr # H5.1F8A-110-1HP
Zoro # G7104610
Country of Origin China
Category Ceiling Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H5.1F8A-110-1HP
Zoro #
G7104610
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
8 ft.
Max. Mounting Height
10 to 45 ft
Mounting Height
10 to 45 ft.

Details

Number of Blades
5
Number of Speeds
Variable
Voltage
110
Includes
Motor, Hub, Gearbox,(4) Guywires, Vfd Control, Not Reversible
Reversible
No
Phase
1
Housing Finish
Steel, Powder Coated
Item
Ceiling Fan
RPM @ 60 Hz
110
Fan Watts
888
Fan Item
Ceiling Fan
Housing Material - Fans
Steel
Fan Blade Color
Gray
Fan Voltage
110VAC
Full Load Amps
7.4
Speed Controllable - Fans
Yes
Hz
60
High CFM
67,178
RPM
110
Fan Housing Material
Steel
Blade Material - Fans
Aluminum
Housing Finish - Fans
Powder Coated
Input Volts AC @ 60/50 Hz
120
Housing Color - Fans
Blue
Blade Finish
Aluminum
Speed Controllable
Yes
Full Load Watts
888

Description

Ceiling Fan, 888 Fan Watts, Phase 1, 110 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible No, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Not Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.