Zoro Homepage
This item is Discontinued.
Patterson Ceiling Fan, 8 ft. Blade Dia., 3 Phase H5.1F8B-460-1HP

Ceiling Fan, 8 ft. Blade Dia., 3 Phase (Discontinued)

  • Mfr # H5.1F8B-460-1HP
  • Zoro # G7104400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5.1F8B-460-1HP
Zoro #
G7104400
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
8 ft.
Max. Mounting Height
10 to 45 ft

Details

Number of Blades
5
Number of Speeds
Variable
Includes
Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft), Remote Lockable Disconnect
Reversible
Yes
Phase
3
Item
Ceiling Fan
RPM @ 60 Hz
110
High CFM
67,178
Housing Material - Fans
Steel
Fan Voltage
460VAC
Blade Material - Fans
Aluminum
Fan Watts
828
Housing Color - Fans
Blue
Speed Controllable - Fans
Yes
Input Volts AC @ 60/50 Hz
460
Fan Blade Color
Gray
Hz
60
RPM
110
Fan Item
Ceiling Fan
Fan Housing Material
Steel
Housing Finish - Fans
Powder Coated
Full Load Amps
1.8

Description

Ceiling Fan, 828 Fan Watts, Phase 3, 110 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible Yes, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft), Remote Lockable Disconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.