This item is Discontinued.

Patterson Ceiling Fan Downrod, 36 In. L, Steel HIGH 5.1 DOWN ROD 3FT

This item is Discontinued.

Patterson

Ceiling Fan Downrod, 36 In. L, Steel (Discontinued)

Mfr # HIGH 5.1 DOWN ROD 3FT
Zoro # G0385616
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HIGH 5.1 DOWN ROD 3FT
Zoro #
G0385616
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in

Details

Material
Steel
Finish
Powder Coated Blue
Item
Down Rod
For Use With
Patterson High Ceiling Fans 8 to 20 ft

Description

Down Rod, Downrod, For Use With Patterson High Ceiling Fans 8 to 20 ft, Finish Powder Coated Blue, Material Steel, 36 in Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.