Cooling Fan, 22 in Dia, Silver, Plug-In
- Mfr # F22A-F-SS
- Zoro # G016538990
product price:Â
$
3,404.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure
Totally Enclosed Air-Over
Sound Level
81.2 dBA
Head Tilt Adjustment
45 Degrees
Wire Guard Finish
Polished
Airflow
5,570 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F22A-F-SS
- Zoro #
- G016538990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height Adjustment
- Fixed
Details
- Item
- Cooling Fan
- Motor Enclosure
- Totally Enclosed Air-Over
- Sound Level
- 81.2 dBA
- Head Tilt Adjustment
- 45 Degrees
- Wire Guard Finish
- Polished
- Airflow
- 5,570 cfm
- Environmental Applications
- Commercial, Industrial
- Voltage
- 115V AC, 208V AC to 230V AC
- Bearing Type
- Ball
- Bearing Protection
- Sealed
- Fan Shape
- Drum
- Guard Color
- Silver
- Motor Type
- Capacitor-Start
- RPM
- 1,725 RPM
- Motor Insulation
- A
- Phase
- Single
- For Location
- Manufacturing Plant
- Amps
- 5.9/2.9/2.8 A
- Housing Finish
- Milled
Description
Cooling Fan, Overall Style - Fans Wall or Floor, Fan Mounting Location Floor, Number of Speeds 1, Non-Oscillating, Fan Cord Length 12 ft, Fan Power Source Plug-In, 679 W Watts, 1,725 RPM RPM, Number of Blades 3, Battery Operated - Fans No, Length 16 in, 5.9/2.9/2.8 A Amps, Height 29 in, Width 29 in, 60 Hz Hz, Bearing Type Ball, Blade Material Stainless Steel, Stainless Steel, 3, 5-15P, Silver, OSHA Compliant Guards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.