MountedFan, Black, 9-1/2inDia, Aluminum

  • Mfr # FHVTCD-Y-1003

  • Zoro # G516539152


product price: $1,087.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHVTCD-Y-1003
Zoro #
G516539152
UPC #
-
Country of Origin
United States

Details

Item
HIGH VELOCITY DOCK and TRUCK COOLER YELLOW

Description

Mounted Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 250 fpm, Motor HP 1/2 hp, Fan Mounting Location Wall, Sound Level 75 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 720 W, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 17 1/2 in, Width 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.