Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Fan, 3200 cfm, Blue, 1/2 hp

  • Mfr # FHVTCA

  • Zoro # G810412250


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Color
Blue
Height
17 1/2 in
Width
16 in
Amps
5.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHVTCA
Zoro #
G810412250
UPC #
-
Country of Origin
United States

Dimensions

Height
17 1/2 in
Width
16 in
Wheel Diameter
9 1/2 in
Wheel Width
11 in
Inlet Diameter
1/2 in
Manufacturer Warranty Length
2 yr
Overall Width
16 in
Depth
26 in
Overall Height
17 1/2 in
Outlet Diameter
1/2 in
Overall Depth
26 in
Outlet Height
5 in
Outlet Width
11 in
Fan Cord Length
14 ft

Details

Voltage
115V AC
Color
Blue
Item
Dock Fan
Amps
5.5 A
Wheel Type
Forward-Curved
Maximum Fan Speed
1,075 RPM
Motor Horsepower
1/2 hp
Nameplate Voltage
115V AC
Motor Frame Designation
48
Watts
28 W
Mount Type
Fixed 90 Degrees /Swing Arm
Motor Duty Class
Continuous
Standards
OSHA
Maximum Ambient Temperature
104 Degrees F
Frequency
50/60 Hz
Current
5.5 A
Motor Enclosure
Open Dripproof
Application
Loading Dock Fan
Air Flow
3,200 cfm
Sound Level
75 dB @ 3 ft
Housing Material
Polypropylene
Phase
1
Hz
50/60 Hz
Chemical Resistant
No
Speed Controllable
No
For High-Static Pressure Applications
No
Number of Speeds
1
Corrosion Resistant
No
Hazardous Location Application
No
Outlet Shape
Rectangular
Minimum Fan Speed
1,075 RPM
Assembly
Assembled
Airflow @ 0.000 in SP
3,200 cfm
Rotation
CCW
Maximum Inlet Air Temperature
104 Degrees F
Number of Inlets
2
Drive Type
Direct Drive
Number of Discharge Positions
4
OEM Replacement
No
Fan Housing Material
Polypropylene
Battery Operated - Fans
No
Max. Ambient Temp.
104 Degrees F
Assembly Required
No
Motor HP
1/2 hp
RPM
1075
Fan Power Source
Plug-In
Wheeled Base
Stationary
Fan Mounting Location
Ceiling, Wall
Oscillation
Non-Oscillating

Description

Mounted Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Wall, Sound Level 75 dB, Max. Ambient Temp. 104 Degrees F, Hz 60/50 Hz, Watts 28 W, Drive Type Direct Drive, Height 17 1/2 in, Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.