Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Fan, 3200 cfm, Blue, 1/2 hp

  • Mfr # FHVTCB-IDL

  • Zoro # G210412256


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V AC
Color
Blue
Height
17 1/2 in
Width
16 in
Housing Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHVTCB-IDL
Zoro #
G210412256
UPC #
-
Country of Origin
United States

Dimensions

Height
17 1/2 in
Width
16 in
Overall Width
16 in
Overall Height
17 1/2 in
Outlet Diameter
1/2 in
Manufacturer Warranty Length
2 yr
Wheel Diameter
9 1/2 in
Wheel Width
11 in
Depth
26 in
Inlet Diameter
1/2 in
Overall Depth
26 in
Outlet Width
11 in
Outlet Height
5 in
Fan Cord Length
14 ft

Details

Voltage
208/230V AC
Color
Blue
Item
Dock Fan
Housing Material
Polypropylene
Amps
2.5 A
Standards
OSHA
Wheel Type
Forward-Curved
Air Flow
3,200 cfm
Maximum Fan Speed
1,075 RPM
Frequency
50/60 Hz
Sound Level
75 dB @ 3 ft
Motor Enclosure
Open Dripproof
Motor Duty Class
Continuous
Phase
1
Mount Type
Fixed 90 Degrees /Swing Arm
Watts
28 W
Current
2.5 A
Motor Horsepower
1/2 hp
Motor Frame Designation
48
Hz
50/60 Hz
Application
Loading Dock Fan
Nameplate Voltage
208/230V AC
Maximum Ambient Temperature
104 Degrees F
Number of Discharge Positions
4
Speed Controllable
No
Rotation
CCW
Number of Speeds
1
Chemical Resistant
No
Outlet Shape
Rectangular
Number of Inlets
2
Drive Type
Direct Drive
Minimum Fan Speed
1,075 RPM
Assembly
Assembled
For High-Static Pressure Applications
No
Corrosion Resistant
No
Airflow @ 0.000 in SP
3,200 cfm
Hazardous Location Application
No
Maximum Inlet Air Temperature
104 Degrees F
OEM Replacement
No
Fan Mounting Location
Ceiling, Wall
Max. Ambient Temp.
104 Degrees F
Motor HP
1/2 hp
Fan Housing Material
Polypropylene
Assembly Required
No
Battery Operated - Fans
No
Fan Power Source
Plug-In
Wheeled Base
Stationary
RPM
1075
Oscillation
Non-Oscillating

Description

Mounted Fan, Non-Oscillating, Voltage 208/230V AC, 1 Phase, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Wall, Sound Level 75 dB, Max. Ambient Temp. 104 Degrees F, Hz 60/50 Hz, Watts 28 W, Drive Type Direct Drive, Height 17 1/2 in, Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.