Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Duct, 100 ft Overall L, 25 lb W

  • Mfr # 90306

  • Zoro # G014701556


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 ft
Color
White
Material
Polypropylene
Weight
25 lb
For Fan Diameter
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90306
Zoro #
G014701556
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
For Fan Diameter
22 in
Nominal Duct Diameter
22 in

Details

Item
Fabric Duct
Color
White
Material
Polypropylene
Weight
25 lb
Air Outlet Type
Fabric Diffuser
Maximum Temperature Rating
480 Degrees F
Maximum Pressure Rating
0.125 in wc
Maximum Airflow
5,570 cfm
Compatible Fan Manufacturer Part Number
F22A, F22B

Description

Power Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.