Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Duct, 80 ft Overall L, 19 lb W

  • Mfr # 90305

  • Zoro # G914701540


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80 ft
Color
White
Material
Polypropylene
Nominal Duct Diameter
18 in
Maximum Temperature Rating
480 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90305
Zoro #
G914701540
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80 ft
Nominal Duct Diameter
18 in
For Fan Diameter
18 in

Details

Item
Fabric Duct
Color
White
Material
Polypropylene
Maximum Temperature Rating
480 Degrees F
Maximum Pressure Rating
0.125 in wc
Air Outlet Type
Fabric Diffuser
Weight
19 lb
Maximum Airflow
3,800 cfm
Compatible Fan Manufacturer Part Number
F18A, F18B

Description

Power Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.