Patterson
Fan, Power Tube Air Duct System 18"
- Zoro #: G0947644
- Mfr #: PT-18A-COMBO
Key Features
- Item: Fan,Power Tube Air Duct System
- Blade Diameter: 18"
- Application: Air Circulator
$1,815.00
Subtotal: $1,815.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #PT-18A-COMBO Specifications
- Zoro #: G0947644
- Mfr #: PT-18A-COMBO
- Item: Fan,Power Tube Air Duct System
- Blade Diameter: 18"
- Application: Air Circulator
- Country of Origin (subject to change): United States
Description
Fan,Power Tube Air Duct System,18 In.
Reviews of Patterson #PT-18A-COMBO
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON High-Velocity Industrial Fan 14" Non-Oscillating, 208-230/460VAC, 2600 CFM 7J712
- PATTERSON Air Cannon 14" Non-Oscillating, 115/208-230VAC, 2600 CFM HIP14A-CS
- PATTERSON Mobile Air Cannon 22" Non-Oscillating, 208-230/460VAC, 5570 CFM 7J731
- PATTERSON Dock Mounting Bracket, Steel TC BLUE
- PATTERSON Wall Mounting Bracket, Steel CW BLUE
- PATTERSON High-Velocity Industrial Fan 14" Non-Oscillating, 115/208-230VAC, 2600 CFM 7J711
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14A-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14C-COMBO
- SCHAEFER Standard-Duty Industrial Fan 36" Non-Oscillating, 115/230VAC, 11,690 CFM GVKC36-B
- SCHAEFER Circulation Fan 72" 208-230/460VAC BD72-208460-3
- Patterson Air Circulators