Shop PATTERSON
See all product information
Create Account
FanHead, 18inDia, StainlessSteel, Silver
- Mfr # F18A-SS
- Zoro # G816539029
product price:Â
$
2,851.99
/ea
Free Shipping & Returns
Key Features
Voltage
115/208 to 230V AC
Phase
Single
Sound Level
77.9 dBA
For Mounting Type
Pedestal
Environmental Applications
Commercial, Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F18A-SS
- Zoro #
- G816539029
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 115/208 to 230V AC
- Phase
- Single
- Sound Level
- 77.9 dBA
- Item
- Fan Head
- For Mounting Type
- Pedestal
- Environmental Applications
- Commercial, Industrial
- Motor Enclosure
- Totally Enclosed Air-Over
- Airflow
- 3,800 cfm
- Standards
- OSHA Compliant Wire Guards
- Housing Finish - Fans
- Milled
- Head Tilt Adjustment
- 45 Degrees
- Bearing Type
- Ball
- Motor Insulation
- A
- Watts
- 679
- Compatible Manufacturer Model Number
- CW SS Mountings, Patterson PS SS
- RPM
- 1,725 RPM
- Compatible with Manufacturer Model Number
- CW SS Mountings, Patterson PS SS
- For Manufacturer Part Number
- CW SS Mountings, Patterson PS SS
- Compatible with Mfr. Model Number
- CW SS Mountings, Patterson PS SS
- Compatible Manufacturer Part Number
- CW SS Mountings, Patterson PS SS
Description
FanHead,18inDia,StainlessSteel,Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.