BLUE 2200, Floor Mount, 115V AC, 3,500/2,350/1,150 cfm

  • Mfr # BLUE 2200

  • Zoro # G608563492


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Height
32 In
Includes
6' CORD
Voltage
115V AC
Watts
230 W
Width
29 In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLUE 2200
Zoro #
G608563492
UPC #
197644911035
Country of Origin
Viet Nam

Dimensions

Height
32 In
Width
29 In
Inside Dia.
22 In
Length
29 In
Blade Diameter
21 in
Max. Depth
12 In
Outside Dia.
29 In
Depth
10 1/2 in
Fan Cord Length
6 ft

Details

Includes
6' CORD
Item
BLUE 2200
Voltage
115V AC
Watts
230 W
Amps
1.9 A
Motor Enclosure
Open Dripproof
Application
COMMERCIAL/RESIDENTIAL HIGH VELOCITY FAN
Fan Mounting Location
Floor
Number of Speeds
3
Air Velocity @ 20 Ft.
450 fpm
Air Velocity @ 40 Ft.
275 fpm
Sound Level
77 dBA
Color
Blue
Blade Material
Aluminum
Motor HP
1/3 hp
Environmental Applications
Commercial
Standards
ETL, OSHA Compliant, UL 507
Features
HIGH IMPACT POLYPROPYLENE, UL 507 AND OSH COMPLIANT, ZINC PLATED
Phase
1
Air Flow
3,500/2,350/1,150 cfm
Material
POLYPROPYLBLUEENE
Drive Type
Direct Drive
Fan Accessory Finish
Zinc Plated
Fan Accessory Material
Polypropylene
Air Velocity @ 60 Ft.
160 fpm
Oscillation
Non-Oscillating
RPM
1,440 RPM
Number of Blades
3
Battery Operated - Fans
No
Fan Power Source
Plug-In
Fan Housing Material
Polypropylene
Fan Blade Color
Silver

Description

Cooling Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 230 W Watts, 1,440 RPM RPM, Number of Blades 3, Battery Operated - Fans No, 1.9 A Amps, Height 32 in, Width 20 1/4 in, Blade Material Aluminum, Steel, Blue, ETL, OSHA, UL 507

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.