Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Patterson High Velocity Industrial Fan 14" Non-Oscillating, 115/220VAC, 2600 CFM H14A-CS

High Velocity Industrial Fan 14" Non-Oscillating, 115/220VAC, 2600 CFM (Discontinued)

  • Mfr # H14A-CS
  • Zoro # G2631203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14A-CS
Zoro #
G2631203
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
14"
Height
20"
Width
20"
Shaft Dia.
1/2"
Blade Dia.
14"
Outside Dia.
20"
Max. Depth
16"
Depth
16 in

Details

Item
High Velocity Industrial Fan
Oscillation
Non-Oscillating
Air Flow
2600 CFM
Voltage
115/220VAC
Number of Speeds
1
Motor HP
1/4
Number of Blades
3
Includes
12 ft. Cord with 115V Plug, Other Voltages Require Hard Wiring Per Wiring Instructions on Motor Plate
Phase
1
Max. Ambient Temp.
105 Degrees F
Fan Mounting Location
Ceiling, Floor, Wall
Motor Insulation
CLASS B
Standards
OSHA compliant wire guards
Assembled
Yes
Motor Enclosure
Totally Enclosed Air Over
Air Velocity (FPM) @ 40 Ft
225
Motor Type
Permanent Split Capacitor
Drive Type
Direct
Requires
Mounting Devices For Specific Applications, use Either 6ALG3, 6ALH0, 6ALG5, 6ALG6 or 6ALG7
Air Velocity (FPM) @ 20 Ft.
400
Fan RPM
1725
Air Velocity @ 60 Ft.
175
NEMA Plug Configuration
5-15P
Wire Guard Finish
Blue Powder Coated
Watts
185
Bearing Type
Ball
Air Velocity (FPM) @ 80 Ft.
120
Application
Spot Cooling and People Cooling
Number of Conductors
3
Thermal Protection
Automatic
Motor RPM
1725
Air Velocity @ 40 Ft.
225
CFM High
2600
Speeds
1
Air Velocity @ 20 Ft.
400
Operating Amps
2.8/1.45-1.4
Air Velocity (FPM) @ 60 Ft.
175
Air Velocity @ 80 Ft.
120
Guard Material
Steel
Housing Material
Steel
Hz
60
Oscillating / Non-Oscillating
Non-Oscillating

Description

High-Velocity Industrial Fan, Blade Dia. 14 in, Non-Oscillating, 1 Speeds, Voltage 115/220V AC, 1 Phase, CFM High 2600, Air Velocity @ 20 Ft. 400, Motor HP 1/4, Motor RPM 1725, Operating Amps 2.8/1.45-1.4, Fan Mounting Location Fan Head Only, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 185, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 20 In., Height 20 in, Width 20 in, Max. Depth 16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.