High Velocity Industrial Fan, Ceiling, Wall Mount, 10 in Blade Dia, 115V, 2,470 cfm

  • Mfr # F10A

  • Zoro # G0947477


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
10 in
Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Motor HP
1/8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F10A
Zoro #
G0947477
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
10 in
Depth
13 in
Height
12 in
Width
14 in
Max. Depth
13 in
Fan Cord Length
8 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Motor HP
1/8
Air Flow
2,470 cfm
Blade Material
Polypropylene
Fan Power Source
Plug-In
Sound Level
55/56 dBA
Item
High Velocity Industrial Fan
Amps
0.8
Watts
95
Number of Conductors
3
Motor RPM
1300/1,550 RPM
Color
Blue
Head Tilt Adjustment
30 Degrees Up to 15 Degrees Down
Hz
60 Hz
Bearing Type
Ball
Guard Material
Polypropylene
Fan Mounting Location
Ceiling, Wall
Includes
No Remote Control
RPM
1300/1550
Number of Blades
3
Standards
ETL/OSHA
NEMA Plug Configuration
5-15P
Application
Air Circulation
Environmental Applications
Industrial
Features
Totally Enclosed Motor, Air Throw Distance 30 ft.
Mobile/Stationary
Stationary
Housing Material
Polypropylene
Includes Remote Control
No
Electrical Connection - Fans
Power Cord
Fan Shape
Round
Fan Housing Material
Polypropylene
Includes Batteries
No
Wheeled Base
Stationary
Housing Finish
Painted
Housing Finish - Fans
Paint
Motor hp
1/8 hp
NEMA plug Configuration
5-15p

Description

Fan Head, 10 in Dia, Polypropylene, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.