Fan Head, 36 in Dia, Steel, White

  • Mfr # 36CFO-Y
  • Zoro # G122381985
product price: 
$
558.99
/ea
Free Shipping & Returns

Key Features

Oscillation
No
Air Flow
12120 cfm
Blade Material
Aluminum
Guard Material
Steel
Thermal Protection
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
36CFO-Y
Zoro #
G122381985
UPC #
717490951216
Country of Origin
United States
Oscillation
No
Air Flow
12120 cfm
Blade Material
Aluminum
Guard Material
Steel
Thermal Protection
Yes
Fan Power Source
Plug-In
Drive Type
Direct Drive
Hz
60 Hz
RPM
850 RPM, 1,075 RPM
Standards
ANSI/AMCA Standard 230-99
Motor Enclosure
Totally Enclosed Air-Over
Item
Fan Head
Environmental Applications
Commercial, Industrial
Motor HP
1/2 hp
Features
Corrosion-Resistant
Voltage
115V AC
Number of Blades
3
Number of Speeds
2
Color
White
Wire Guard Finish
Powder Coated
Airflow
12,120 cfm
Phase
Single
Amps
5.2 A
Motor RPM
1075
Wire Color
White

Dimensions

Depth
14 1/2 in
Blade Diameter
36 in
Fan Cord Length
10 ft
Max. Mounting Height
Unrestricted
Fits Chest Size
Corrosion-Resistant

Description

Fan Head, 36 in Dia, Steel, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.